Beli makita hammer drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Hammer Drill (Mesin Bor Beton)atribut:
- Drilling Capacity to Steel (mm): 13
- Power Input (V): (Single Phase) 100
- Makita Corded Demolition Hammer & Breaker HammerDeskripsi:Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- No. of Speed Settings: Continuous
- Power Source: Corded
- Voltage (V): 120 (AC)
- Makita 24mm Rechargeable Hammer DrillDeskripsi:Tough enough to handle continuous drilling. Equipped with APT, which is drip-proof and dust-proof. Models with a dust collection system are also available. The tip is stable and easy to aim, making it easy to use and maneuverable. Drip-proof and dust-proof "APT". High dust collection power, incorporating Makita's dust collection technology.atribut:
- Battery: lithium ion
- Battery Voltage (V): 18
- Drilling Capacity, Concrete (mm): 24
- Drilling Capacity, to Steel (mm): 13
- Drilling Capacity, to Wood (mm): 27
- Drilling ability (mm) Diamond core bit: 65
- Drilling capacity (mm) Core bit: 54
- Number ofImpact (min -1 [times / min]): 0~4700
- Rotational Speed (min -1 [rpm]): 0~950
- Vibration 3-axis composite value (m / s 2 ): 13.5 (hammer drill), 10.5 (hammer), 3.5 (drill)
- Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hookatribut:
- Battery Voltage (V): 10.8
- Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
- Maximum Torque (Nm): 110
- Number ofImpact (min -1 [times / min]): 0~3500
- Rotational Speed (min -1 [rpm]): 0~2600
- Screw Tightening Capacity (mm): M4~M8
- Screw tightening Capacity (mm) Bolt: M5~M12
- Screw tightening Capacity (mm) Course thread: 22~90
- Screw tightening Capacity (mm) High strength bolt: M5~M10
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Deskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- Makita Demolition Hammer SDS Max (Mesin Bobok Beton)atribut:
- Kecepatan Pukulan: 950 - 1.900 ipm
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)atribut:
- Capacity Wood (mm): 36
- Battery Voltage (V): 18
- Capacity Concrete (mm): 13
- Capacity Iron (mm): 13
- Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
- Maximum Lock Torque (N m): 38
- Maximum Torque (N m): Hard : 42/ Soft : 24
- No Load Speed (rpm): High : 0-1400, Low : 0-400
- Makita Corded Hammer Drill (Mesin Bor Beton)Deskripsi:The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.atribut:
- UNSPSC: 27112801
- Blows per minute: 0 to 44800
- Chuck Size (inch): 5/8
- Chuck Style: Keyless
- Current (A): 6
- Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
- Power Source: Corded
- Reversible: Yes
- Tool Length (inch): 11 7/8
- Voltage (V): 120 (AC)
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga makita hammer drill Terbaru October 2026
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| Makita Hammer Drill (Mesin Bor Beton) | Rp4.999.900 |
| Makita Wool Pad | Rp439.900 |
| Makita Electric Drill Machine (Mesin Bor Listrik) | Rp469.900 |
| Makita Corded Demolition Hammer & Breaker Hammer | Rp21.999.900 |
| Makita Combination Hammer Drill (Mesin Bor Beton) | Rp2.399.900 |
| Makita 24mm Rechargeable Hammer Drill | Rp8.399.900 |
| Makita Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp1.999.900 |
| Makita Cordless Rotary Hammer (Mesin Bor Bobok Beton Baterai) | Rp3.899.900 |
| Makita Drill (Mesin Bor Listrik) | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101578286-1.jpg)
/pvP108422931-1.jpg)

/P101578101-1.jpg)

/2rP104977099-1.jpg)

/ocP114717876-1.jpg)
/m8P106203800-1.jpg)
/28P104977080-1.jpg)
/ofP106832879-1.jpg)
/P101518404-1.jpg)

/P101578385-1.jpg)

/m0P109725792-6.jpg)
/85P104977293-1.jpg)
/P101578316-1.jpg)
/hbP109724623-3.jpg)
/P101578446-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)